CAD
Shop NATIONAL HARDWARE
See all product information
Create Account
Square U-Bolt, 3/8", 3-5/8 in W, 6 in H
- Mfr # N245-019
- Zoro # G8677430
CAD Available
product price:
$
8.65
/ea
Key Features
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"
Inside Height
6 in
Inside Width/Diameter
3-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N245-019
- Zoro #
- G8677430
- UPC #
- 38613245013
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"
- Inside Height
- 6 in
- Inside Width/Diameter
- 3-5/8 in
Details
- CAD Available
- Yes
- Item
- Square U-Bolt
- System of Measurement
- Inch
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Designed for securing various products to rectangular wood and metal objects
- • If plates are required use National's #2191 plates
- • For use in exterior and interior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.