2.4 in. H X 3 in. W X 0.188 in. D Black Carbon Steel Inside/Outside Square Corner
- Mfr # N351-497
- Zoro # G2716250
product price:
$
9.45
/ea
Key Features
Material
Steel
Color
Black
Description/Special Features
Length
2.4 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-497
- Zoro #
- G2716250
- UPC #
- 886780005981
- Country of Origin
- China
Dimensions
- Length
- 2.4 in
- Width
- 3 in
- Height (In.)
- 2.4 in
- Flange Thickness
- 5/16"
Details
- Material
- Steel
- Color
- Black
- Description/Special Features
- Mounting Holes
- 2
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers. Consult with design professionals to determine if this product is appropriate for your application. Reinforce a variety of joints, seams and cracks. Black powder coat finish for improved weather resistance.
- • Used for reinforcing 90 degree angles by applying to the inside or outside of the corner
- • Square shape provides greater area of stability for wider pieces of building materials
- • Single bolt holes for easy installation
- • Rounded corners provide clean look
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.