Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware Stainless Steel Hook Turnbuckle 65 lb. cap. 5-1/2 in. L
- Mfr # N221-945
- Zoro # G505309674
product price:
$
4.79
/ea
Sold in multiples of 5 for
$23.95
Key Features
Working Load Limit (Lb.)
65 lb
Material
Aluminum
Closed Length
4.12 in
Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N221-945
- Zoro #
- G505309674
- UPC #
- 38613191341
- Country of Origin
- China
Dimensions
- Closed Length
- 4.12 in
- Thread Size
- #10-24
Details
- Working Load Limit (Lb.)
- 65 lb
- Material
- Aluminum
Description
National Hardware's 3/16 inch x 5-1/2 inch hook/eye turnbuckle is designed to create tension in cables, ropes and chains. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
- • Manufactured from stainless steel wire for durability
- • Easy installation
- • For interior and exterior applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.