Steel Jamb Latch

  • Mfr # N160-754
  • Zoro # G9035666
product price: 
$
26.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N160-754
Zoro #
G9035666
UPC #
38613160750
Country of Origin
China

Description

National Cam Latch, 4 inch overall length, suitable for use with 1-1/2 inch, 3-1/2 inch door thickness frames, zinc plated, for end gates on stake trucks, sliding doors.


  • • Cam-action latch is designed to hold wood and metal doors firmly in place against the door jamb on farm and utility buildings Can be used for end gates on stake trucks
  • • Designed for right or left-hand applications
  • • Pre-punched, reversible strike plate
  • • Offers 4" hook
  • • For use on 1-1/2" or 3-1/2" thick door frames
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews