Shop NATIONAL HARDWARE
Create Account
T-Hinge, 2.24 in W Frame Leaf, 3/4 in H Frame Leaf, Steel, Zinc, Tight Pin
- Mfr # N128-587
- Zoro # G924229577
product price:Â
$
7.49
/ea
Sold in multiples of 2 for $14.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N128-587
- Zoro #
- G924229577
- UPC #
- 038613128583
- Country of Origin
- United States
Description
T-HINGE ZINC PLATED 4IN. Specifications:. Application: For use on door, frame, lids, narrow chests, posts and more. National Hardware T-Hinge, Door Leaf Height: 4 in, Door Leaf Width: 1-3/16 in, Door Leaf Thickness: 0. 056 in, Frame Leaf Height: 3/4 in, Frame Leaf Width: 2. 24 in, Pin Type: Tight, Pin Diameter: 0. 195 in, Pin Material: Aluminum, Screw Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0. 23 in, Steel, Zinc, Dimensions: 2. 54 in W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.