T-Hinge, 5-1/2 in W Frame Leaf, 1.993 in H Frame Leaf, Steel, Tight Pin, 60 lb, 2PK
- Mfr # N129-213
- Zoro # G123363577
product price:Â
$
57.85
/pk of 2, $28.93/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N129-213
- Zoro #
- G123363577
- UPC #
- 038613129214
- Country of Origin
- China
Description
National Hardware T-Hinge, 60 lb Weight, Door Leaf Height: 8 in, Door Leaf Width: 2.73 in, Door Leaf Thickness: 0.105 in, Frame Leaf Height: 1.993 in, Frame Leaf Width: 5-1/2 in, Knuckle Length: 2.73 in, Pin Type: Tight, Pin Diameter: 0.388 in, Pin Material: Aluminum, Screw Mounting, Number of Mounting Holes: 9, Steel, Black, Dimensions: 9.64 in L x 5-1/2 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.