Shop NATIONAL HARDWARE
See all product information
Create Account
0.07 in. H X 3 in. W X 3 in. L Zinc-Plated Steel T-Plate
- Mfr # N113-704
- Zoro # G4573804
product price:
$
10.15
/ea
Key Features
Finish
Zinc
Material
Steel
Length
3 in
Mounting Holes
3
Description/Special Features
Screw holes are countersunk; Drill a pilot hole with a 3/32 in sized drill bit when using wood screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N113-704
- Zoro #
- G4573804
- UPC #
- 38613113701
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Flange Thickness
- 0.07 in
Details
- Finish
- Zinc
- Material
- Steel
- Mounting Holes
- 3
- Description/Special Features
- Screw holes are countersunk; Drill a pilot hole with a 3/32 in sized drill bit when using wood screws
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Designed to join two pieces of wood together at 90 degree angles, such as on screens and frames
- • Screw holes are countersunk
- • Drill a pilot hole with a 3/32 in. sized drill bit when using wood screws
- • Manufactured from hot-rolled steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.