Round U-Bolt, 3/8", Zinc Plated
- Mfr # N222-349
- Zoro # G8653061
product price:
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
System of Measurement
Inch
Thread Size
3/8"
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N222-349
- Zoro #
- G8653061
- UPC #
- 38613179080
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"
Details
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed for use with National's 2192 square U bolts
- • Made of hot-rolled steel
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.