Shop NATIONAL HARDWARE

Round U-Bolt, 3/8", 3 in W, 4-1/2 in H, Zinc Plated Stainless Steel

  • Mfr # N222-217
  • Zoro # G8675601

product price: 
$
8.45
/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"
Inside Height
4-1/2 in
Inside Width/Diameter
3 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N222-217
Zoro #
G8675601
UPC #
886780022223
Country of Origin
China

Dimensions

Thread Size
3/8"
Inside Height
4-1/2 in
Inside Width/Diameter
3 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary Weather Guard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for fastening products to pipe, wood, etc
  • • Suitable for automotive, plumbing and other home and industrial applications
  • • For use in exterior and interior applications
  • • Easy installation
  • • Coated with WeatherGuard protection to withstand harsh weather conditions and prevent corrosion
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.