Shop NATIONAL HARDWARE
Create Account
V825 Series Utility Lock, Keyed Lock, Y13 Yale, B1 Cole Keyway, Steel/Zinc, Chrome
- Mfr # N183-756
- Zoro # G214590714
product price:Â
$
13.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N183-756
- Zoro #
- G214590714
- UPC #
- 38613183759
- Country of Origin
- China
Description
National Hardware V825 Utility Lock, Cross Bore Size: 1/4 in, Lock Type: Keyed, Keyway Type: Y13 Yale, B1 Cole, Key Type: Keyed Different, Number of Keys: 2, Steel/Zinc, Chrome, Dimensions: 2.33 in L x 0.62 in W x 0.89 in D, Suitable for: Locking Wood/Metal Cabinet Doors, Drawers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.