Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware Brass-Plated White Steel Window Bolt 2 in. L 1 pk
- Mfr # N248-492
- Zoro # G200016549
product price:
$
8.79
/ea
Key Features
Material
Steel
Color
White
Length (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N248-492
- Zoro #
- G200016549
- UPC #
- 38613248496
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 in
Details
- Material
- Steel
- Color
- White
Description
National Hardware's 2 inch white window bolt is designed for security applications such as on windows, cabinets, chests, and doors. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
- • Steel case, strike and bolt for durability
- • Easy installation
- • For interior or exterior applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.