Zinc-Plated Steel 2-1/2 in. L S-Hook 140 lb 1 pk
- Mfr # N273-433
- Zoro # G805309749
product price:
$
1.15
/ea
Sold in multiples of 50 for
$57.50
Key Features
Hook Finish
Zinc
Overall Length
2-1/2 in
Material
Steel
Diameter
0.9 in
Width
1.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N273-433
- Zoro #
- G805309749
- UPC #
- 38613121706
- Country of Origin
- China
Dimensions
- Overall Length
- 2-1/2 in
- Diameter
- 0.9 in
- Width
- 1.71 in
- Opening Size
- 0.57 in
Details
- Hook Finish
- Zinc
- Material
- Steel
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Heavy hook designed for hanging home and industrial products.
- • Can be opened and closed with pliers or vise.
- • For interior and exterior applications.
- • Manufactured from steel wire.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.