Zinc-Plated Steel 2 in. L S-Hook 125 lb 1 pk
- Mfr # N273-425
- Zoro # G205309417
product price:
$
0.86
/ea
Sold in multiples of 50 for
$43.00
Key Features
Hook Finish
Zinc
Overall Length
2 in
Opening Size
9/16 in
Material
Steel
Diameter
0.262 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N273-425
- Zoro #
- G205309417
- UPC #
- 38613121652
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Opening Size
- 9/16 in
- Diameter
- 0.262 in
Details
- Hook Finish
- Zinc
- Material
- Steel
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Heavy hook designed for hanging home and industrial products.
- • Can be opened and closed with pliers or vise.
- • For interior and exterior applications.
- • Manufactured from steel wire.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.