Shop NATIONAL HARDWARE
See all product information
Create Account
U-Bolt with Mounting Plates, 1/2 in, 3-1/2 in W, 6 in H, Zinc Plated Steel
- Mfr # N347-815
- Zoro # G807956644
product price:Â
$
9.49
/ea
Sold in multiples of 3 for
$28.47
Key Features
System of Measurement
Inch
Thread Size
1/2 in
Inside Height
6 in
Inside Width/Diameter
3-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N347-815
- Zoro #
- G807956644
- UPC #
- 38613347816
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2 in
- Inside Height
- 6 in
- Inside Width/Diameter
- 3-1/2 in
Details
- Item
- U-Bolt with Mounting Plates
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Description
2190BC, 12 x 312 x 6, Zinc, UBolt With Plate Hex Nuts, Designed For Fastening Products To Pipe, Wood, Etc, Suitable For Automotive, Plumbing Other Home Industrial Applications, Plate Nuts Included, Manufactured From Steel Wire, Bulk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.