This item is Discontinued.

This item is Discontinued.
U-Bolt, 1/4 in, 1 in W, 1-3/4 in H, Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N100-377
- Zoro #
- G708249937
- UPC #
- 886780025972
- Country of Origin
- China
- Item
- U-Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel