This item is Discontinued.

National Hardware Cable Clamp, Stainless Steel, 3/16 in Bundle Dia., 1-1/32 in L N348-896

This item is Discontinued.

National Hardware

Cable Clamp, Stainless Steel, 3/16 in Bundle Dia., 1-1/32 in L (Discontinued)

Mfr # N348-896
Zoro # G307910542
UPC # 38613348899
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N348-896
Zoro #
G307910542
UPC #
38613348899
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/16 in
Length
1-1/32 in
Width
5/8 in

Details

Item
Cable Clamp
Material
Stainless Steel
Mounting Method
U-Bolt and Nut

Description

316, Stainless Steel, Wire Cable Clamp, Designed For Forming An Eye Or Loop On Wire Rope, Base Of Saddles Are Grooved To Form Wire Rope For A Stronger Grip, Visual Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.