Shop NATIONAL HARDWARE
See all product information
Create Account
Cable Clamp, Zinc, 3/8 in Bundle Dia., 1-9/16 in L
- Mfr # N248-310
- Zoro # G107967869
product price:Â
$
2.39
/ea
Sold in multiples of 10 for
$23.90
Key Features
Material
Zinc
Max. Bundle Dia.
3/8 in
Mounting Method
U-Bolt and Nut
Length
1-9/16 in
Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N248-310
- Zoro #
- G107967869
- UPC #
- 38613176751
- Country of Origin
- China
Dimensions
- Max. Bundle Dia.
- 3/8 in
- Length
- 1-9/16 in
- Width
- 13/16 in
Details
- Item
- Cable Clamp
- Material
- Zinc
- Mounting Method
- U-Bolt and Nut
Description
38, Zinc Wire Cable Clamp, Designed For Forming An Eye Or Loop On Wire Rope, Base Of Saddles Are Grooved To Form Wire Rope For A Stronger Grip, Boxed Loose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.