Shop NATIONAL HARDWARE
See all product information
Create Account
Square U-Bolt, 3/8 in, 3-5/8 in W, 6 in H, Zinc Plated
- Mfr # N245-019
- Zoro # G307985731
product price:Â
$
7.95
/ea
Sold in multiples of 5 for
$39.75
Key Features
System of Measurement
Inch
Inside Width/Diameter
3-5/8 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N245-019
- Zoro #
- G307985731
- UPC #
- 38613245013
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8 in
- Inside Height
- 6 in
- Inside Width/Diameter
- 3-5/8 in
Details
- Item
- Square U-Bolt
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
38x358x6, Zinc, Square U Bolt With Plate Hex Nuts Attached, Lumber Size, Designed For Securing Various Products To Rectangular Wood Metal Objects, Boxed Loose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.