Shop NATIONAL HARDWARE
See all product information
Create Account
U-Bolt, 5/16 in, 1-3/8 in W, 2-1/2 in H, Stainless Steel
- Mfr # N100-218
- Zoro # G408213375
product price:Â
$
9.89
/ea
Key Features
System of Measurement
Inch
Thread Size
5/16 in
Inside Height
2-1/2 in
Inside Width/Diameter
1-3/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N100-218
- Zoro #
- G408213375
- UPC #
- 886780025149
- Country of Origin
- Taiwan, Province of China
- Item
- U-Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel