This item is Discontinued.

This item is Discontinued.
U-Bolt, 5/16 in, 2 in W, Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N100-375
- Zoro #
- G008249934
- UPC #
- 886780025958
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16 in
- Inside Width/Diameter
- 2 in
Details
- Item
- U-Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov