Shop NATIONAL NAIL

0297134 #8 X 2IN 635 COUNT GRAY DECK SCREW

  • Mfr # 297134
  • Zoro # G124994862

product price: 
$
28.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
297134
Zoro #
G124994862
UPC #
042928175262
Country of Origin
Unknown

Description

CAMO 0297134 #8 x 2" Gray Deck Screws - 635 Count High‐Capacity, Exterior‐Grade Fasteners for Decking, Fencing & General Outdoor Construction The CAMO 0297134 #8 x 2" Gray Deck Screws offer a reliable, durable fastening solution for medium‐to‐large outdoor building projects. Crafted with a star drive for improved torque transfer and reduced slipping, these screws ensure consistent, frustration‐free installation. Their Type‐17 slash point delivers fast starts with minimal splitting, often eliminating the need for pre‐drilling. Packaged in a 635‐count bulk container, this set is perfect for mid‐size deck builds, fence sections, or ongoing contractor‐level use. Key Features • #8 x 2" multi‐purpose exterior screws designed for decking, fencing, trim, and structural outdoor wood fastening. • Star drive head provides better bit engagement and reduces cam‐out, improving installation efficiency. • Bugle head design ensures clean countersinking and a smooth finish on visible deck surfaces. • Type‐17 slash point creates fast, clean starts while reducing wood splitting and minimizing pre‐drilling. • Corrosion‐resistant gray exterior coating provides long‐lasting protection in outdoor environments. • Coarse thread design increases pull‐down strength and securely anchors boards in place. • Durable carbon‐steel construction built for strength and longevity in structural fastening. • Large 635‐count box suitable for major deck sections, fence installations, or professional‐grade material stocking. Specifications • Model: 0297134 • Brand: CAMO • Thread Size: #8 • Length: 2 inches • Drive Type: Star Drive • Head Style: Bugle Head • Point Type: Type 17 Slash Point • Material: Carbon Steel • Coating: Exterior corrosion‐resistant gray finish • Color: Gray • Package Quantity: 635 screws • Application Environment: Exterior / Outdoor wood fastening Recommended Applications • Deck board installation, including pressure‐treated, softwood, and compatible composite materials • Fencing, such as pickets, posts, rails, and structural frameworks • Exterior trim work, fascia boards, and decorative outdoor carpentry • Outdoor furniture, planters, benches, pergolas, and landscape structures • General exterior construction, repairs, and upgrades requiring strong corrosion‐resistant fasteners Their balanced size, coating durability, and professional fastening performance make them versatile enough for many outdoor building needs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.