Shop NATIONAL NAIL
Create Account
0889808 Shank Square Cut Masonry Nail, 8D x 2.5 in. - 0.134 in.
- Mfr # 889808
- Zoro # G924181318
product price:Â
$
30.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 889808
- Zoro #
- G924181318
- UPC #
- -
- Country of Origin
- China
Description
Pro-Fit Cut Masonry Nail, Square, Pro-Fit, 8D, 0.134 in Shank Diameter, 2-1/2 in Length, 9/32 in Head, 10 ga, Blunt Point, Tapered Shank, Steel, Bright, For Fastening to Concrete. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. Features Hardened. Bright. Specifications Size Pw Lgth In : 8d 2-1/2. Pkg Size : 1-lb. Dimension: 5.188 in W x 6.875 in H x 12 in L. Weight: 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.