This item is Discontinued.
This item is Discontinued.
Luvra Stack Chair Dolly, 200 lb cap. (Discontinued)
Mfr #
DYLVC
Zoro #
G309982554
UPC # 604747682798
Country of Origin Taiwan, Province of China
Category Folding Chair & Table Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYLVC
- Zoro #
- G309982554
- UPC #
- 604747682798
- Country of Origin
- Taiwan, Province of China
- Item
- Chair Dolly
- For Max. Number of Chairs
- 15
- Green Certification or Other Recognition
- MAS Certified Green
- Frame Color
- Gray
- Caster/Wheel Mounting Location
- 4-Wheel
- Frame Finish/Coating
- Powder Coated
- Caster/Wheel Configuration
- (4) Swivel
- Frame Gauge
- 18 ga
- Load Capacity
- 200 lb
Description
Chair Dolly, Max. Number of Tables Not Applicable, Load Capacity 200 lb, For Max. Number of Chairs 15, For Maximum Number of Horizontal Tables Not Applicable, For Maximum Number of Vertical Tables Not Applicable, For Maximum Table Length Not Applicable, For Maximum Table Width Not Applicable, For Maximum Table Diameter Not Applicable, Caster Wheel Dia. 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.