This item is Discontinued.

National Public Seating Stacking Chair, 32 1/2 in H LVC04-10-04

This item is Discontinued.

National Public Seating

Stacking Chair, 32 1/2 in H (Discontinued)

Mfr # LVC04-10-04
Zoro # G007044226
UPC # 604747713331
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVC04-10-04
Zoro #
G007044226
UPC #
604747713331
Country of Origin
Taiwan, Province of China

Dimensions

Height
32.5
Width
19.25
Overall Length
22
Back Width
17 1/4 in
Seat Depth
15 1/2 in
Overall Width
19 1/4 in
Overall Depth
22 in
Overall Height
32 1/2 in
Back Height
15 3/4 in
Seat Width
17 1/2 in
Seat Height - Maximum
17 1/2 in

Details

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Material
Plastic
Weight Capacity
425 lb
Item
Stacking Chair
Arm Style
Armless
Seat Material
Padded
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA
Frame Color
Black
Ganging
Gangable
Product Type
Stacking Chair
Foot Type
Glides
Foot Material
Felt, Plastic
Includes Back
Backrest
Stack Capacity
15
Padding Location
Padded Seat
Upholstery Material
Vinyl
Folding
Not Foldable
Stacking
Stackable
Back Structural Material
Polypropylene
Seat Structural Material
Vinyl

Description

Stacking Chair, Overall Height 32 1/2 in, Overall Width 19 1/4 in, Overall Depth 22 in, Seat Width 17 1/2 in, Seat Depth 15 1/2 in, Back Height 15 3/4 in, Back Width 17 1/4 in, Seat Color Blue, Back Color Blue, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 425 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.