This item is Discontinued.

This item is Discontinued.
Stacking Chair, 32 1/2 in H (Discontinued)
Mfr #
LVC04-10
Zoro #
G007044240
UPC # 604747713300
Country of Origin Taiwan, Province of China
Category Stacking Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVC04-10
- Zoro #
- G007044240
- UPC #
- 604747713300
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 32.5
- Width
- 19.25
- Overall Depth
- 22 in
- Back Height
- 15 3/4 in
- Seat Width
- 17 1/2 in
- Overall Length
- 22
- Overall Height
- 32 1/2 in
- Back Width
- 17 1/4 in
- Seat Depth
- 15 1/2 in
- Overall Width
- 19 1/4 in
- Seat Height - Maximum
- 17 1/2 in
Description
Stacking Chair, Overall Height 32 1/2 in, Overall Width 19 1/4 in, Overall Depth 22 in, Seat Width 17 1/2 in, Seat Depth 15 1/2 in, Back Height 15 3/4 in, Back Width 17 1/4 in, Seat Color Blue, Back Color Blue, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 425 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.