Shop NATIONAL PUBLIC SEATING
See all product information
Create Account
Lectern, 24 in D X 41 in H, 20 in W X Plastic, Charcoal
- Mfr # TWPL
- Zoro # G003859008
product price:Â
$
696.51
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Overall Depth
24 in
Overall Height
41 in
Finish
Black
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWPL
- Zoro #
- G003859008
- UPC #
- 604747890926
- Country of Origin
- China
- Item
- Lectern
- Finish
- Black
- Color
- Charcoal
- Material
- Plastic
- Includes
- Built-In Mesh Front, Locking Storage Cabinet For Security, Metal Bookstop, Wire Management Grommet For Technology Equipment
- Green Certification or Other Recognition
- MAS Certified Green
- Work Surface Material
- Plastic
- Work Surface Color
- Charcoal Slate
- Frame Finish
- Black
- Standards
- MAS Certified Green
- Assembly
- Unassembled
- Frame Material
- Steel
- Includes Document Rail
- Yes
- Mobility
- Mobile
- Includes Sound System
- No
- Shell Material
- Plastic
Description
Lectern, Color Charcoal, Mobility Mobile, Material Plastic, Overall Height 41 in, Overall Width 20 in, Overall Depth 24 in, Includes Document Rail Yes, Includes Sound System No, Includes Built-In Mesh Front, Locking Storage Cabinet For Security, Metal Bookstop, Wire Management Grommet For Technology Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.