Bib Overalls, 40 cal/sq cm ATPV, 32 in Inseam, RevoLite(TM), Adjustable Strap

  • Mfr # C45NPQHLTLG32-NR

  • Zoro # G9661759


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Material
RevoLite(TM)
Fabric Weight
11.2 oz
Inseam
32 in
Closure Type
Adjustable Strap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C45NPQHLTLG32-NR
Zoro #
G9661759
UPC #
845811046898
Country of Origin
United States

Dimensions

Fits Waist Size
39 in to 41 in
Waist Size
39 in
Maximum Chest Size
40 in
Minimum Chest Size
37 in
Minimum Waist Size
39 in
Maximum Waist Size
41 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
41 in x 32 in

Details

Item
Bib Overalls
Color
Olive
Material
RevoLite(TM)
Fabric Weight
11.2 oz
Inseam
32 in
Closure Type
Adjustable Strap
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Features
Heavy-Duty
Number of Pockets
4
Number of Outside Pockets
4
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Number of Inside Pockets
0
Will Fit Over Boots
Yes
Series
40 Cal Arcguard Revolite
Includes Lining
No
Material Layers
RevoLite(TM)
High-Visibility
No
Garment Material Trade Name
RevoLiteâ„¢

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Adjustable Strap, Color Olive, Fabric Weight 11.2 oz, Features Heavy-Duty, High-Visibility No, Includes Lining No, Inseam 32 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name RevoLite(TM), Material Layers RevoLite(TM), Maximum Chest Size 40 in, Maximum Waist Size 41 in, Minimum Chest Size 37 in, Minimum Waist Size 39 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Series 40 Cal Arcguard Revolite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products