Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Balaclava, Nomex(R), 6 oz, White, Universal
- Mfr # H12NK
- Zoro # G0500954
product price:Â
$
37.89
/ea
Key Features
Color
White
Material
Nomex(R)
Size
Universal
Fabric Weight
6 oz
Standards
NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H12NK
- Zoro #
- G0500954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Length
- 13"
- Fits Chest Size
- Designed for Comfort and Flexibility, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Large Full-Face Opening, Lightweight and Durable, Single Layer
Details
- Item
- Balaclava
- Color
- White
- Material
- Nomex(R)
- Fabric Weight
- 6 oz
- Standards
- NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
- Features
- Designed for Comfort and Flexibility, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Large Full-Face Opening, Lightweight and Durable, Single Layer
- Style
- Over The Head
- Covers
- Head, Mouth, and Ears
- Areas Covered
- Ears, Face, Head
- Garment Type
- Short
- Shell Material
- Nomex(R)
Description
Areas Covered Ears, Face, Head, Color White, Fabric Weight 6 oz, Features Designed for Comfort and Flexibility, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Large Full-Face Opening, Lightweight and Durable, Single Layer, Garment Type Short, Length 13 In., Material Nomex(R), Balaclava
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.