This item is Discontinued.
This item is Discontinued.
Ridged Tubing 1/16 in. O.D. x 0.005 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U-156
- Zoro #
- G6166597
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Ridged Tubing 1/16 in. O.D. x 0.005 in.
Description
Ridged Tubing 1/16 in. O.D. x 0.005 in.