9 ft. Feel Real Downswept Douglas Fir Pencil Slim Tree with 500 Clear Lights
- Mfr # PEDD4-392-90
- Zoro # G424191572
product price:Â
$
473.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEDD4-392-90
- Zoro #
- G424191572
- UPC #
- -
- Country of Origin
- China
Description
We have recently expanded our product line to include a Seasonal category that includes decorative pieces for display in Spring, Summer, Fall this category are also items for Easter, Independence Day and Halloween. Features Feel Real Downswept Douglas Fir Pencil Slim Tree. 500 Clear Lights. Wreaths and garlands as well as holiday decorations and fiber optics products. These shrubbery products are maintenance-free and can be used indoors or outdoors. Light string features bulb lock to keep bulbs from falling out. If a bulb burns out, others remain lit. Fire-resistant and non-allergenic. Spare bulbs and fuses. Packed in reusable storage carton. Specifications Light Color: Clear. Size: 9 ft.. Tips: 1090. Tip Type: PE and PVC. Lights: 500. Light Type: Incandescent. Diameter: 35 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.