Men's Composite Toe Loafer Shoe, White, 7 1/2, W, Nautilus 1607

  • Mfr # 1607-7.5W

  • Zoro # G200419852


product price:  $83.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1607-7.5W
Zoro #
G200419852
UPC #
617420148900
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Conductive
No
Metal Chip Resisting Sole
No
Insulated
No
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-18
Resists
Slips
Slip Resistant
Yes
Non-Marking Sole
Yes
Outsole Color
Gray
Oil Resisting Sole
Yes
Static Dissipative
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Upper Color
White
Insole System
Removable
Puncture Resistant Insole
No
Toe Style
Round Toe
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Last Number or Name
1607
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
EVA
Completely Non Metallic
Yes
Predominant Footwear Color
White
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Toe Shape
Round
Upper Material Description
Leather
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Waterproof Type
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Style Family
Loafer Shoe
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily/Wet
0.44
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
No
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Closure
Lace Up
Construction
Cemented
Wide Toe Cap
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number Nautilus 1607

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.