Women's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 9 M

  • Mfr # N1357

  • Zoro # G8678532


product price:  $75.19
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1357
Zoro #
G8678532
UPC #
617420157445
Country of Origin
China

Dimensions

Footwear Width
M
Size
9
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Microfiber
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Liner Material
Nylon
Midsole Technology
Outsole Grade EVA
Insole System
Removable SD 10 Comfort Foam
Predominant Footwear Color
Black
Midsole Material
EVA
Wide Toe Cap
Yes
Upper Material Description
Leather/Mesh
Insulation Type
None
Chemical Resisting Sole
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Non Metallic Upper
Yes
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Insole Material
Dual Density Rebound Foam
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Footwear Construction Type
Cemented
Footwear Shank
No
Slip Resistant
Yes
Closure Type
Lace Up
Upper Color
Black
Completely Non Metallic
No
Style Number
1357
Conductive
No
Puncture Resistant Insole
No
Static Dissipative
Yes
Waterproof Type
None
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Resists
Slips
Closure
Lace Up
Toe Cap Material
Alloy
Outsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Microfiber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Includes Metatarsal Guard
No
Construction
Cemented
Removable Insole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products