- MFR #
- N1621 SZ: 5.5M
- Zoro #
- G9016901
- UPC #
- 617420071994
- Country of Origin
- China
- Item
- Loafer Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Loafer Shoe
- Gender
- Women's
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Color
- Brown
- Footwear Closure Type
- Slip On
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.25
- Insulation Type
- None
- Mark II Slip Test Results- Dairy Tile Dry
- 0.79
- Completely Non Metallic
- No
- Footwear Sole Pattern
- Exclusive Design
- Non-Marking Sole
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet
- 0.41
- Midsole Material
- EVA
- Insulated
- No
- Oil Resisting Sole
- Yes
- Non Metallic Upper
- Yes
- Footwear Construction Type
- Cemented
- Chemical Resisting Sole
- No
- Conductive
- No
- Ninety Degree Heel
- No
- CSA Footwear Standard
- Not Specified
- Manufacturers Suggested Sole Slip Rating
- Better
- Standards
- ASTM F2413-11
- ASTM Footwear Class
- F2413-11 I/75 C/75 SD
- Predominant Footwear Color
- Brown
- Wide Toe Cap
- No
- Max. Heat Rating
- Not Rated
- Style Number
- N1621
- Liner Material
- Polyester
- Insole System
- Cush Polyurethane
- Chain Saw Cut Resistant
- No
- Static Dissipative
- Yes
- Removable Insole
- Yes
- Satra Slip Test Results- Dairy Tile Dry
- 1.04
- Mark II Slip Test Results- Dairy Tile Wet
- 0.70
- Footwear Shank Type
- None
- Mark II Slip Test Results- Dairy Tile Oily
- 0.24
- Puncture Resistant Insole
- No
- Metal Chip Resisting Sole
- No
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Resists
- Oils, Slips
- Safety Criteria
- Better Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
- Heat Resistant
- No
- Metatarsal Guard Style
- None
- Heel Style
- Flat Heel
- Slip Resistant
- Yes
- Upper Color
- Brown
- Series
- 1621
- Non-Marking Upper
- Yes
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
- Maximum Heat Rating
- Not Rated
- Construction
- Cemented
- Slip-Resistance Value - Mark II - Wet
- 0.7
- Toe Cap Material
- Steel
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.25
- Style Family
- Loafer Shoe
- Heel Definition
- Flat Heel
- Closure
- Slip On
- Slip-Resistance Value - Mark II - Oily
- 0.3
- Insole Material
- Polyurethane
- Ninety-Degree Heel (PRINT)
- No
- Puncture-Resistant Sole (PRINT)
- No
- Oil-Resisting Sole (PRINT)
- Yes
- Gender (PRINT)
- Women's
- Liner Material (PRINT)
- Polyester
- Insole Material (PRINT)
- Polyurethane
- Outsole Material (PRINT)
- Rubber
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Metatarsal Guard (PRINT)
- No
- Metal Chip-Resisting Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- Not Rated
- Midsole Material (PRINT)
- EVA
- Upper Material (PRINT)
- Leather
- Chemical-Resisting Sole (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- All-Leather Upper
- Yes
- Oil-Resisting Sole
- Yes
- Ninety-Degree Heel
- No
- Manufacturer-Suggested Sole Slip Rating
- Better
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 10)
- Metal Chip-Resisting Sole
- No
- Chemical-Resisting Sole
- No
- Puncture-Resistant Sole
- No
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No