This item is Discontinued.

Nautilus Safety Footwear Women's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 9 1/2 Wide N1631 SZ: 9.5W

This item is Discontinued.

Nautilus Safety Footwear

Women's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 9 1/2 Wide (Discontinued)

Mfr # N1631 SZ: 9.5W
Zoro # G9017303
UPC # 617420089524
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1631 SZ: 9.5W
Zoro #
G9017303
UPC #
617420089524
Country of Origin
China
Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Footwear Sole Pattern
Exclusive Design
Static Dissipative
Yes
Wide Toe Cap
No
Footwear Shank Type
None
Non-Marking Sole
No
Footwear Construction Type
Cemented
Insole System
Cush Polyurethane
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.04
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.79
Mark II Slip Test Results- Dairy Tile Wet
0.70
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Insulated
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Liner Material
Polyester
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Style Number
N1631
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Removable Insole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
Heat Resistant
No
Upper Color
Black
Series
1621
Slip Resistant
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Closure
Slip On
Style Family
Loafer Shoe
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.3
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1631

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.