This item is Discontinued.

Naxa Electronics Bundle City NAM-984 Naxa Professional Wireless Karaoke 2 Microphone System NAM-984

This item is Discontinued.

Naxa Electronics

Bundle City NAM-984 Naxa Professional Wireless Karaoke 2 Microphone System (Discontinued)

Mfr # NAM-984
Zoro # G603982731
UPC # 840005098417
Country of Origin China
Category Microphones
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAM-984
Zoro #
G603982731
UPC #
840005098417
Country of Origin
China
Input Voltage
110V AC
Includes
(2) Wireless Microphones.
Frequency Response
80 Hz to 12 kHz
Battery Run Time
30 Hour
Item
Wireless Microphone System
Max. Operating Frequency
270 MHz
Operating Range
98.43 ft
Min. Operating Frequency
110 MHz

Description

NAM-984 is a Professional Dual Wireless Microphone Kit. Wireless receiver for enhanced mobility; Two professional microphones.
Great for Karaoke parties. Dazzle your friends and have loads of fun singing your favorite tunes on this wireless Karaoke system! Excellent Home Use System With 2 Handheld Microphones.
Technical Details:
  • Dual microphone wireless system.
  • Deluxe 2 channel receiver with a built in AC power supply.
  • Frequency Range: VHF/FM 110-270Mhz.
  • Frequency Response: 80 - 1200Hz (+/- 3 dB).
  • Mobile Range: 80 db.
  • S/N Ratio: >80 db.
  • Working Temperature: 0 C to 45 C.
  • Working Range: 30 Meters/90 feet.
  • Radio Sender:
  • Modulation: FM.
  • Frequency output power: 8 MW (Maximum 50 MW).
  • Deviation Range: 30 Khz.
  • Battery Type: 9V.
  • Battery Time: 10 to 30 hours.
  • Radio Receiver:
  • Receiving Type: FM.
  • Audio Out Frequency Power: 25mV.
  • Output Resistance: 600 Ohms.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.