
Naxa ND-861 DVD Player with HD Upconversion; Black (Discontinued)
- Mfr # ND-861
- Zoro # G404156201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND-861
Zoro #
G404156201
UPC #
840005008720
Country of Origin
China
Description
The Naxa DVD Player with HD Upconversion delivers a better DVD movie experience on your HDTV. The HDMI provides a high-bandwidth digital connection to your TV with just 1 cable. Experience Full HD picture quality.
Features- HD upconversion
- HDMI provides a high-bandwidth digital connection
- Slim design
- Disc supports DVD, DVD±R/RW, CD, CD-R/RW
- Removable media support
- Playable media formats include MPEG-1, MPEG-2, JPEG & MP3
- NTSC & PAL video standards
- Outputs HDMI , component video & audio, composite video & audio & coaxial digital audio
- Eng/Sp/Fr multilanguage support
- Includes remote & A/V cable
- Color: Black
- Battery Information: Product does not require a battery
- Weight: 3.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.