Shop NEBO
Create Account
3004862 Torchy RC 1000 Lumens Black LED Rechargeable Flashlight
- Mfr # 3004862
- Zoro # G404108521
product price:Â
$
67.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3004862
- Zoro #
- G404108521
- UPC #
- 645397935872
- Country of Origin
- China
Description
Features
- Lumens-1000 lumens
- Color-Black
- Bulb Type-LED
- Impact Resistant-Yes
- Number of Batteries Required-1 Battery Run Time-6 hr.
- Batteries Included-Yes
- Pivoting Light-Yes
- Rechargeable-Yes
- Battery Type-Lithium Ion
- Beam Distance-100 M Hands Free Capability-Yes
- Waterproof-Yes
- Material-Aluminum
- High and Low Switch-Yes
- Length-1.75 in.
- Smart Power Control
- Power memory recall
- USB rechargeable
- Water and impact-resistant
- Removable steel belt/pocket clip
- Side-positioned on/off button with charging indicator
- Color: Black
- Weight: 0.38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.