Shop NEBO
Create Account
3005072 Inspector RC 360 Lumens Black LED Pen Light; AAA Battery
- Mfr # 3005072
- Zoro # G904108472
product price:Â
$
57.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3005072
- Zoro #
- G904108472
- UPC #
- 645397936220
- Country of Origin
- China
Description
Features
- Inspector RC 360 Lumens Black LED Pen Light
- Durable construction for lasting use
- Lumens-360 lumens
- Color-Black
- Bulb Type-LED
- Battery Size-AAA Battery Waterproof-Yes
- Pivoting Light-Yes
- Run Time-3 hr. Casing
- Material-Aluminum
- Batteries Included-Yes
- Rechargeable-Yes
- Impact Resistant-Yes
- Number of Batteries Required-1 Battery Battery Type-Lithium Ion
- Beam Distance-125 M Hands Free Capability-No
- Color: Black
- Weight: 0.14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.