Nebo

LUMORE Sliding Flashlight and Work Light, 2Lamp, LED Lamp, 300, 200 Lumens, Black


product price: $19.39
/ea
Sold in multiples of 6 for $116.34

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

NEBO LUMORE Sliding Flashlight and Work Light, Battery Voltage 45 V, Number of Batteries 3, Lamp Type LED, Number of Lamps 2, Light Color RedWhite, Lumens 300, 200 Lumens, Aluminum, Black, Dimensions 54 x 23 x 94 in, Includes 3 Batteries

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.