This item is Discontinued.

Nec 34in. Ultra-wide 3,000:1 5ms HDMI/DisplayPort LED LCD Monitor EX341R

34in. Ultra-wide 3,000:1 5ms HDMI/DisplayPort LED LCD Monitor (Discontinued)

  • Mfr # EX341R
  • Zoro # G5653095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX341R
Zoro #
G5653095
UPC #
805736068917
Country of Origin
Switzerland

Dimensions

Screen Size
34"
Width
31.8 in
Depth
4.1 in
Height
14.3 in
Width with Stand
31.80 in
Depth with Stand
9.10 in
Height with Stand
21.60 in

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Item
LCD Monitor
Vertical Frequency
29.50 Hz to 75 Hz
Screen Mode
Double Full HD (DFHD)
Backlight Technology
WLED
Standby Power Consumption
290 mW
VESA Mount Standard
100 x 100
USB
Yes
DisplayPort
Yes
Aspect Ratio
21:9
Native Contrast Ratio
3,000:1
Curved Screen
Yes
HDMI
Yes
Series
EX
Brightness
290 Nit
Standards
TCO Certified
Green Environmental Attribute
ENERGY STAR 7.0; TCO Certified Displays 7.0; Environmentally Friendly
Color
Black
Built-In Devices
USB Hub
Number of Screens
1
Horizontal Frequency
31.50 kHz to 95 kHz
VESA Mount Compatible
Yes
Includes
Setup Sheet, User Manual, Power Cord, DisplayPort Cable, USB Cable, ControlSync Cable
Response Time Details
5 ms
Operating Power Consumption
62 W
Energy Consumption per Year
43 kWh
Pixel Pitch
9.1 mil
Color Supported
16.7 Million Colors

Description

EX341R 34 inch Ultra-wide 3,000:1 5ms HDMI/DisplayPort LED LCD Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.