This item is Discontinued.

Nec 80" Large Screen 5,000:1 4ms Composite/VGA/DVI/HDMI/DP/RJ45 LED LCD E805

This item is Discontinued.

Nec

80" Large Screen 5,000:1 4ms Composite/VGA/DVI/HDMI/DP/RJ45 LED LCD (Discontinued)

Mfr # E805
Zoro # G6261072
UPC # 805736056082
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E805
Zoro #
G6261072
UPC #
805736056082
Country of Origin
Switzerland
Item
Digital Signage Display
Includes
Power cord, 1.8m DVI-D cable, Wireless remote control, Batteries, CD-ROM (user manual), Option board slot cover, Screws, Thumbscrews.
Features
Ambient Light Sensor, Button Lock, Carbon Footprint Meter, Eco Mode, Landscape Capable, Media Player, Open Pluggable Specification (OPS), Picture in Picture, Side by Side, Temperature Sensor
Color
Black
Speakers
2
Display Type
LCD
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Native Contrast Ratio
5,000:1
Aspect Ratio
16:9
Brightness
350 Nit
Watt (RMS)
20 W
DisplayPort
Yes
HDCP Supported
Yes
Series
E
Audio Line Out
Yes
Serial
Yes
HDMI
Yes
Backlight Technology
Edge LED
Network (RJ-45)
Yes
Horizontal Viewing Angle
178°
Standard Refresh Rate
60 Hz
Audio Line In
Yes
Scan Format
1080p
Response Time
8 ms
VGA
Yes
VESA Mount Standard
400 x 400
Power Consumption
235 W
DVI
Yes
Resolution
1920 x 1080
Ethernet Technology
Ethernet

Dimensions

Screen Size
80 in

Description

E805 80 inch Large Screen 5,000:1 4ms Composite/VGA/DVI/HDMI/DisplayPort/RJ45 LED LCD Monitor, w/ Speakers (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.