This item is Discontinued.

Nec NEC-P242W 24" VGA/DVI/HDMI/DisplayPort/USB LED LCD Monitor P242W-BK

This item is Discontinued.

Nec

NEC-P242W 24" VGA/DVI/HDMI/DisplayPort/USB LED LCD Monitor (Discontinued)

Mfr # P242W-BK
Zoro # G6341624
UPC # 805736046267
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P242W-BK
Zoro #
G6341624
UPC #
805736046267
Country of Origin
Unknown
Features
AmbiBright, Ambient Light Sensor, Cable Management, CableComp, Carbon Footprint Meter, Digital Uniformity Compensation, Eco Mode, Picture in Picture; Adjustable Display Angle; Adjustable Display Height; Adjustable Display Pivot; Adjustable Stand Height; Environmentally Friendly
Includes
Power Cord,DisplayPort Cable,DVI-D Cable,VGA Cable,USB A To B Cable,Setup Manual,CD (Manual, MultiProfiler, Monitor Driver)
VGA
Yes
DVI
Yes
Response Time
8 ms
HDMI
Yes
Color Supported
16.7 Million Colors
Panel Technology
In-plane Switching (IPS)
Aspect Ratio
16:10
Resolution
1920 x 1200
Platform Supported
PC
USB
Yes
Standard Refresh Rate
85 Hz
Backlight Technology
LED
Operating Power Consumption
30 W
HDCP Supported
Yes
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Item
LCD Monitor
Standby Power Consumption
200 mW
Number of Screens
1
VESA Mount Compatible
Yes
Built-in Devices
USB Hub
Contrast Ratio
1,000:1
DisplayPort
Yes

Dimensions

Width
21.9 in
Depth
3.3 in
Height
14.3 in
Width with Stand
21.90 in
Depth with Stand
9 in
Height with Stand
20.80 in
Viewable Screen Size
24.1 in

Description

P242W-BK 24 inch Widescreen 1,000:1 8ms VGA/DVI/HDMI/DisplayPort/USB LED LCD Monitor (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.