This item is Discontinued.

Nec NEC-V3232D 32" Large Screen 1300:1 V323-2-DRD

This item is Discontinued.

Nec

NEC-V3232D 32" Large Screen 1300:1 (Discontinued)

Mfr # V323-2-DRD
Zoro # G6260108
UPC # 805736057850
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V323-2-DRD
Zoro #
G6260108
UPC #
805736057850
Country of Origin
Switzerland

Dimensions

Screen Size
32 in

Details

Item
Digital Signage Display
Features
Ambient Light Sensor, Carbon Footprint Meter, Landscape/Portrait Viewable, Media Player, Open Pluggable Specification (OPS), Picture on Picture, Plug and Play, Schedule, Screen Saver, Side by Side, Super In-plane Switching (S-IPS) Technology, Temperature Sensor, TileMatrix (10x10), Video Wall; Wireless LAN
Color
Black
Includes
Power cord, 1.8m DVI-D cable, Integrated computer (OPS-DRD), Wireless remote control, Batteries, CD-ROM (user manual), Option board slot cover, Screws, Thumbscrews.
Speakers
2
Watt (RMS)
16 W
Standard Refresh Rate
60 Hz
VESA Mount Standard
200 x 200
Aspect Ratio
16:9
Ethernet Technology
Ethernet
Input Voltage
120V AC, 230V AC
Standard Memory
2 GB
Power Consumption
48 W
DVI
Yes
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Audio Line In
Yes
Backlight Technology
Edge LED
Serial
Yes
Network (RJ-45)
Yes
Audio Line Out
Yes
Brightness
450 Nit
Composite Video
Yes
Display Type
LCD
VGA
Yes
Scan Format
1080p
Memory Card Supported
SD
HDMI
Yes
Resolution
1920 x 1080
Series
V
DisplayPort
Yes
Panel Technology
Super In-plane Switching (S-IPS)
VESA Mount Compatible
Yes
USB
Yes
Operating System
Android 4.2.2 Jelly Bean
HDCP Supported
Yes

Description

V323-2-DRD 32 inch Large Screen 1300:1 Composite/Component/VGA/DVI/HDMI/DisplayPort/RJ45 LED LCD Monitor, w/ Built-in Media Player & Speakers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.