This item is Discontinued.

Nedia Home Doormat, Coir, 1 in thick O2029G

This item is Discontinued.

Nedia Home

Doormat, Coir, 1 in thick (Discontinued)

Mfr # O2029G
Zoro # G803702375
UPC # 8093922029077
Country of Origin India
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2029G
Zoro #
G803702375
UPC #
8093922029077
Country of Origin
India

Dimensions

Size
22 in x 36 in
Thickness
1 in

Details

Item
Doormat
Surface Material
Coir

Description

Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense 1-3/4" pile that helps trap dirt, moisture as well as cleaning shoes. Features:
  • Elegant designs are hand stenciled on the mat using fade resistant dyes
  • Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding.
  • Coir fiber is naturally mold and mildew resistant.
  • Handmade from coir fibers, a renewable resource.
  • Coir mats are environment friendly and made with minimal carbon foot print
  • Coir mats are completely biodegradable and compostable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.