This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O2044K
- Zoro #
- G103702426
- UPC #
- 8093922044117
- Country of Origin
- China
- Item
- Doormat
- Surface Material
- Coir
Description
Welcome family and friends with this elegantly designed luxury doormat. All natural coir fibers are hand-tufted into a handmade coir base. Densely tufted, very durable and functional coir fibers help remove dirt and moisture from shoes. The heavy base keeps the mat in place. Made from renewable, 100% natural coir fiber which is naturally mold and mildew resistant . Coir is completely biodegradable and compostable. With an almost two inch pile height, this mat has an elegant profile. An occasional good shake keeps your doormat clean. Individually handcrafted by artisans using techniques that have been handed down through generations of highly skilled craft workers. Imported from India.
Handmade
Specifications- Color: Black
- Style: Classic
- Pattern: Border, Geometric, Trellis
- Material: Coir
- Construction: Handmade
- Weave Type: Woven
- Monogram Letter: K
- Shape: Rectangle
- Size: 22 x 36 in.
- Weight: 10 lbs