This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O2071R
- Zoro #
- G103702365
- UPC #
- 8093922032183
- Country of Origin
- India
Dimensions
- Size
- 24 in x 57 in
- Thickness
- 1 in
Details
- Item
- Doormat
- Surface Material
- Coir
Description
Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense 1-3/4" pile that helps trap dirt, moisture as well as cleaning shoes. Features:
- Elegant designs are hand stenciled on the mat using fade resistant dyes
- Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding.
- Coir fiber is naturally mold and mildew resistant.
- Handmade from coir fibers, a renewable resource.
- Coir mats are environment friendly and made with minimal carbon foot print
- Coir mats are completely biodegradable and compostable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.