This item is Discontinued.

Nedia Home Doormat, Coir, 1 in thick O2182S

Doormat, Coir, 1 in thick (Discontinued)

  • Mfr # O2182S
  • Zoro # G203740236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O2182S
Zoro #
G203740236
UPC #
8093922182192
Country of Origin
China

Dimensions

Size
36 in x 72 in
Thickness
1 in

Details

Item
Doormat
Surface Material
Coir
Printed Image or Message
Monogrammed S

Description

Welcome family and friends with this elegantly designed luxury doormat. All natural coir fibers are hand-tufted into a handmade coir base. Densely tufted, very durable and functional coir fibers help remove dirt and moisture from shoes. The heavy base keeps the mat in place. Made from renewable, 100% natural coir fiber which is naturally mold and mildew resistant . Coir is completely biodegradable and compostable. With an almost two inch pile height, this mat has an elegant profile. An occasional good shake keeps your doormat clean. Individually handcrafted by artisans using techniques that have been handed down through generations of highly skilled craft workers. Imported from India.

Handmade

Specifications
  • Color: Black
  • Style: Classic
  • Pattern: Border, Geometric, Trellis
  • Material: Coir
  • Construction: Handmade
  • Weave Type: Woven
  • Monogram Letter: S
  • Shape: Rectangle
  • Size: 36 x 72 in.
  • Weight: 33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.