This item is Discontinued.

Nedia Home Entrance Mat, Coir, 1 in Thick, Coco O2252J

This item is Discontinued.

Nedia Home

Entrance Mat, Coir, 1 in Thick, Coco (Discontinued)

Mfr # O2252J
Zoro # G903739950
UPC # 8093922252109
Country of Origin India
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2252J
Zoro #
G903739950
UPC #
8093922252109
Country of Origin
India

Dimensions

Size
22 in x 36 in
Thickness
1 in

Details

Item
Entrance Mat
Color
Coco
Surface Material
Coir
Printed Image or Message
Monogrammed J

Description

For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.

Features
  • Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense pile that helps to trap dirt, moisture, and cleans shoes
  • Elegant designs are hand stenciled on the mat using fade resistant dyes
  • Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding
  • Coir fiber is naturally mold and mildew resistant
  • Handmade from coir fibers, a renewable resource, coir mats are environmentally friendly and is made with minimal carbon foot print
  • Coir mats are completely biodegradable and compostable
  • Texture of the fibers are normal and add a special character to each individual mat
  • During the first few weeks, it is normal for the coir doormat to shed fibers
  • To clean, just give it a shake
Specifications
  • Border Color: Holly Ivory
  • Imprint: J
  • Design: Coco
  • Dimension: 1.75" H x 22" W x 36" L
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.