This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O2319D
- Zoro #
- G203740069
- UPC #
- 8093922319048
- Country of Origin
- India
Dimensions
- Size
- 22 in x 36 in
- Thickness
- 1 in
Details
- Item
- Entrance Mat
- Color
- Coco
- Surface Material
- Coir
- Printed Image or Message
- Monogrammed D
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense pile that helps to trap dirt, moisture, and cleans shoes
- Elegant designs are hand stenciled on the mat using fade resistant dyes
- Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding
- Coir fiber is naturally mold and mildew resistant
- Handmade from coir fibers, a renewable resource, coir mats are environmentally friendly and is made with minimal carbon foot print
- Coir mats are completely biodegradable and compostable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- To clean, just give it a shake
- Imprint: D
- Design: Coco
- Fabrics: Heritage
- Dimension: 1.75" H x 22" W x 36" L
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov