
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O2325M
Zoro #
G103740060
UPC #
8093922325131
Country of Origin
India
Dimensions
Size
30 x 48 in.
Thickness
1 in
Details
Item
Entrance Mat
Color
Coco
Surface Material
Coir
Printed Image or Message
Monogrammed M
Description
For optimal results, the manufacturer suggests using this doormat in a sheltered area, such as a covered porch, and keeping exposure to extreme moisture and sunlight to a minimum. If the mats are excessively exposed to the elements, some color transfer may occur onto natural stone, concrete, or other surfaces and stenciled designs may eventually fade.
Features- Naturally harvested coir fibers are hand-woven using traditional looms and then sheared to create a dense pile that helps to trap dirt, moisture, and cleans shoes
- Elegant designs are hand stenciled on the mat using fade resistant dyes
- Heavy coir backing keeps mat in place and locks the fibers in to minimize shedding
- Coir fiber is naturally mold and mildew resistant
- Handmade from coir fibers, a renewable resource, coir mats are environmentally friendly and is made with minimal carbon foot print
- Coir mats are completely biodegradable and compostable
- Texture of the fibers are normal and add a special character to each individual mat
- During the first few weeks, it is normal for the coir doormat to shed fibers
- To clean, just give it a shake
- Imprint: M
- Design: Coco
- Fabrics: Heritage
- Dimension: 1.75" H x 30" W x 48" L
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.